Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket Set, SAE, 8 pcs

  • Zoro #: G0443460
  • Mfr #: 80713
$58.92
  • Item: Socket Set
  • Number of Pieces: 8
  • Impact Rated: No
See full product details
Orders over $75 ship free.

Gearwrench #80713 Specifications

  • Zoro #: G0443460
  • Mfr #: 80713
Item: Socket Set Number of Pieces: 8
Impact Rated: No Measurement Type: SAE
Drive Size: 1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

SAE Socket Set,8 pc.,1/2in Drive 12 pt.

Reviews of Gearwrench #80713