Gearwrench

1/2" Drive Standard Socket Set, Metric, 13 pcs

Gearwrench 1/2" Drive Standard Socket Set,  Metric,  13 pcs 80702
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Measurement Type: Metric
  • Finish: Full Polish Chrome
  • SAE or Metric: Metric
  • Number of Pieces: 13
  • Includes: (13) 1/2" Drive 6 Point Standard Metric Socket Set, Socket Rail
  • Item: Standard Socket Set
  • Product Type: Set Skt,Met 1/2Dr 6Pt 13pcs
See full product details
$138.67

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #80702 Specifications

  • Drive Size: 1/2"
  • Measurement Type: Metric
  • Finish: Full Polish Chrome
  • SAE or Metric: Metric
  • Number of Pieces: 13
  • Includes: (13) 1/2" Drive 6 Point Standard Metric Socket Set, Socket Rail
  • Item: Standard Socket Set
  • Product Type: Set Skt,Met 1/2Dr 6Pt 13pcs
  • Country of Origin (subject to change): China

Description

Set Skt,Met 1/2Dr 6Pt 13pcs

Reviews of Gearwrench #80702

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.