Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Stubby Torx® Bit Socket T60

  • Zoro #: G0424971
  • Mfr #: 80896
$5.61 4% off
$5.33
  • Item: 1/2in Drive Torx(R) Stubby Bit Socket,T-60
  • SAE or Metric: Torx(R)
  • Overall Length: 2.15"
See full product details
Orders over $75 ship free.

Gearwrench #80896 Specifications

  • Zoro #: G0424971
  • Mfr #: 80896
Item: 1/2in Drive Torx(R) Stubby Bit Socket,T-60 SAE or Metric: Torx(R)
Overall Length: 2.15" Finish: Full Polished Chrome
Number of Pieces: 1 Material: S2 steel
Size: T-60 Drive Size: 1/2"
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

1/2in Drive Torx(R) Stubby Bit Socket,T-60

Reviews of Gearwrench #80896