Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Stubby Triple Square Bit Metric Socket 16mm

  • Zoro #: G0450025
  • Mfr #: 80740
$6.34
  • Size: 16mm
  • Number of Points: 12
  • Socket Type: Stubby Triple Square
See full product details
Orders over $75 ship free.

Gearwrench #80740 Specifications

  • Zoro #: G0450025
  • Mfr #: 80740
Size: 16mm Number of Points: 12
Socket Type: Stubby Triple Square Drive Size: 1/2"
SAE or Metric: Metric Finish: Chrome plated
Overall Length: 2.17" Item: Triple Square Bit Socket
Category Type: Socket Bits Tether Ready: No
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Triple Square Stubby Bit Socket,16mm

Reviews of Gearwrench #80740