Gearwrench
12 Pc. 120XP™ UNV Spline XL Flex Head Ratcheting Comb MET Wrench Set
- Zoro #: G0441896
- Mfr #: 86229
Tap to zoom
Hover or click to zoom
$266.99
- SAE or Metric: Metric
- Wrench Style: Universal Spline, XL, Combination, Open End
- Finish: Full Polish Chrome
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $266.99
Gearwrench #86229 Specifications
- Zoro #: G0441896
- Mfr #: 86229
- SAE or Metric: Metric
- Wrench Style: Universal Spline, XL, Combination, Open End
- Finish: Full Polish Chrome
- Number of Pieces: 12
- Includes: (12) 120XP Universal Spline XL Flex Head Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; V-Rack
- Ratcheting: Yes
- Flexible Head: Yes
- Offset: 0 Degrees
- Min. Arc Swing: 3 Degrees
- Measurement Type: Metric
- Item: Ratcheting Wrench Set,12 pc.,120XP
- Size: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Country of Origin (subject to change): Taiwan, Province of China
Description
Ratcheting Wrench Set,12 pc.,120XP
Reviews of Gearwrench #86229
Explore more
- Gearwrench Set Wr Rat Flex Comb 12Pt 90T 14Pc Sae 86759
- Gearwrench Set Wr Rat Flex Comb 12Pt 90T 12Pc Mm 86727
- Gearwrench 16 Pc. SAE/Metric Ratcheting Nutdriver Set 8916D
- Gearwrench 10 Pc. 120XP™ UNV Spline XL Flex Head GearBox™ RAT MET Wrench Set 86126
- Gearwrench Gw 2X4 Display Backer 81440BKR
- Gearwrench 4 Pc. 120XP™ UNV Spline XL Ratcheting Comb MET Wrench Set 86428
- Gearwrench Combo Wrench Ratch 5/16" 9010D
- Gearwrench 20 Pc. 12 Point Stubby Combination SAE/Metric Wrench Set 81903
- Apex Tool Group Llc 14Pc Ratcheting Combi Stubby Wre Set 85206
- Gearwrench Ratcheting Wrench Sets