Shop Alternate Products
This Product is Discontinued
Gearwrench
12 Pc. Phillips®/Slotted/Torx® Mini Dual Material Screwdriver Set (Discontinued)
Mfr # 80057
Zoro # G0426469
This Product is Discontinued
Key Features
- Tip Size #00, #0, #1, 1.5mm, 2mm, 2.5mm, T5, T6, T7, T8, T9, T10
- Number of Pieces 12
- Includes (3) Phillips: #00, #0, #1; (3) Slotted: 1.5mm, 2mm, 2.5mm; (6) Torx: T5, T6, T7, T8, T9, T10
- SAE or Metric SAE, Metric
- Handle Type Ergonomic