Skip to Main Content
customer-service Help
Gearwrench

1/2 x 13 NC Hex Die

Gearwrench 1/2 x 13 NC Hex Die 388749N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.55
  • Item: Hex Threading Die
  • Thread Type: NC
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.
Total: $4.55

Gearwrench #388749N Specifications

  • Item: Hex Threading Die
  • Thread Type: NC
  • Thread Direction: Right Hand
  • Die Material: High Speed Steel
  • Die Thread Size: 1/2"-13
  • Die Shape: Hex
  • Threads per Inch: 13
  • Material - Machining: High Speed Steel
  • Thread Size: 1/2"-13
  • Features: Cuts External Thread On Round Materials Such As Rods or Bolts
  • Die Type: Solid
  • Thread Standard: NC
  • Overall Length: 1 in
  • Finish - Machining: Bright (Uncoated)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Thread Size 1/2 In.-13, NC, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type NC, Threads per Inch 13, Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #388749N