Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12 x 24 NC Hex Die

  • Zoro #: G0436427
  • Mfr #: 388740N
$3.59
  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Shape: Hex
See full product details
Orders over $75 ship free.

Gearwrench #388740N Specifications

  • Zoro #: G0436427
  • Mfr #: 388740N
Item: Hex Threading Die Thread Direction: Right Hand
Die Shape: Hex Die Material: High Speed Steel
For Tool Type: Hand Tools Finish - Machining: Bright (Uncoated)
Die Type: Solid Features: Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads, Clear Laser Etched Size Markings for Easy Identification
Overall Length: 1 in Material - Machining: High Speed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388740N