Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2" x 9/16" Flex Head Flare Nut Wrench

  • Zoro #: G0434887
  • Mfr #: 81695
Tap to zoom
Hover or click to zoom
$20.90
  • Single End/Double End: Double End
  • Number of Points: 6, 12
  • Overall Length: 8 1/4 in
See full product details
Orders over $75 ship free.

Gearwrench #81695 Specifications

  • Zoro #: G0434887
  • Mfr #: 81695
  • Single End/Double End: Double End
  • Number of Points: 6, 12
  • Overall Length: 8 1/4 in
  • Item: Flex Flare Nut Wrench,1/2in x 9/16in
  • Material: Alloy Steel
  • Insulated: No
  • Finish: Chrome
  • Head Size: 1/2 in, 9/16 in
  • Head Offset Angle: 15 Degrees
  • Head Type: Flexible
  • Non-Magnetic: No
  • Opening Type: 6-Point Flare Nut
  • Color: Silver
  • Tether Style: Not Tether Capable
  • Measurement Type: SAE
  • Handle Type: One Piece
  • Nonsparking: No
  • Head Thickness: 29/64 in, 61/64 in
  • Opening Angle (Deg.): 15 Degrees
  • Corrosion Resistant: Yes
  • Weight: 0.29 lb
  • Ratcheting: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flex Flare Nut Wrench,1/2in x 9/16in, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, 6-Point Flare Nut, 8 1/4 in, 15 Degrees , Head Thickness 29/64 in, 61/64 in, Insulated No, SAE, Double End, Handle Type One Piece

Reviews of Gearwrench #81695