Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12mm 12 Point Reversible Ratcheting Combination Wrench

  • Zoro #: G0427099
  • Mfr #: 9612N
$19.25
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 6 3/4 in
See full product details
Orders over $75 ship free.

Gearwrench #9612N Specifications

  • Zoro #: G0427099
  • Mfr #: 9612N
Finish: Chrome Number of Points: 12
Overall Length: 6 3/4 in SAE or Metric: Metric
Wrench Style: Reversible Combination, Open End Material: Alloy Steel
Item: Combination Ratcheting Wrench,12mm Size: 12mm
Reversing: Yes Head Size: 12 mm
Standards: ASME B107.100-2010 (B107.66) Min. Arc Swing: 5 Degrees
Head Type: Standard Opening Type: Rounded
Box End Type: 12-Point Box End Ratcheting: Yes
Handle Type: One Piece Anti-Slip Design: Yes
Corrosion Resistant: Yes Wrench Length Style: Standard
Tether Style: Tether Capable Non-Magnetic: No
Weight: 0.37 lb Insulated: No
Opening Angle (Deg.): 15 Degrees Head Offset Angle: 15 Degrees
Head Thickness: 5/16 in Nonsparking: No
Handle Color: Silver Measurement Type: Metric
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,12mm, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded

Reviews of Gearwrench #9612N