Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

13 Pc. 12 Point XL Ratcheting Combination SAE Wrench Set

  • Zoro #: G0428578
  • Mfr #: 85199
$223.76
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • SAE or Metric: SAE
See full product details
This item ships free.

Gearwrench #85199 Specifications

  • Zoro #: G0428578
  • Mfr #: 85199
Finish: Full Polish Chrome Number of Points: 12
SAE or Metric: SAE Wrench Style: XL Combination, Open End
Material: Alloy steel Includes: (13) XL Ratcheting Combination Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 7/8", 15/16", 1"
Size: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 7/8", 15/16", 1" Item: Combination RatchetingWrench,13pc,XL,SAE
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination RatchetingWrench,13pc,XL,SAE

Reviews of Gearwrench #85199