Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13mm 12 Point Reversible Ratcheting Combination Wrench

  • Zoro #: G0427169
  • Mfr #: 9613N
$20.52 5% off
$19.49
  • Finish: Chrome
  • Wrench Style: Reversible Combination, Open End
  • Item: Combination Ratcheting Wrench,13mm
See full product details
Orders over $75 ship free.

Gearwrench #9613N Specifications

  • Zoro #: G0427169
  • Mfr #: 9613N
Finish: Chrome Wrench Style: Reversible Combination, Open End
Item: Combination Ratcheting Wrench,13mm Number of Points: 12
Size: 13mm Overall Length: 7 in
Material: Alloy Steel SAE or Metric: Metric
Min. Arc Swing: 5 Degrees Standards: ASME B107.100-2010 (B107.66)
Head Size: 13 mm Reversing: Yes
Head Offset Angle: 15 Degrees Nonsparking: No
Weight: 0.23 lb Handle Color: Silver
Non-Magnetic: No Head Type: Standard
Measurement Type: Metric Tether Style: Tether Capable
Ratcheting: Yes Opening Angle (Deg.): 15 Degrees
Anti-Slip Design: Yes Opening Type: Rounded
Wrench Length Style: Standard Head Thickness: 319/1000 in, 339/1000 in
Insulated: No Corrosion Resistant: Yes
Handle Type: One Piece Box End Type: 12-Point Box End
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,13mm, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 319/1000 in, 339/1000 in, Metric, Rounded

Reviews of Gearwrench #9613N