Shop Alternate Products
This Product is Discontinued
Gearwrench
1/4" 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9008
Zoro # G0426721
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 4.921"
- SAE or Metric SAE
- Wrench Style Combination, Open End