Shop Alternate Products
This Product is Discontinued
Gearwrench
1/4" 12 Point XL Ratcheting Combination Wrench (Discontinued)
Mfr # 85108
Zoro # G0441360
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 5.310"
- SAE or Metric SAE
- Wrench Style XL Combination, Open End