Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" 120XP™ UNV Spline XL Flex Head Ratcheting Comb Wrench

  • Zoro #: G0426706
  • Mfr #: 86232
$23.74
  • SAE or Metric: SAE
  • Finish: Full Polish Chrome
  • Overall Length: 5.31"
See full product details
Orders over $75 ship free.

Gearwrench #86232 Specifications

  • Zoro #: G0426706
  • Mfr #: 86232
SAE or Metric: SAE Finish: Full Polish Chrome
Overall Length: 5.31" Size: 1/4"
Wrench Style: XL Combination, Spline, Flex Head, Open End Item: Combination Ratcheting Wrench,1/4 in.
Shop By: [Delete]  Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,1/4 in.

Reviews of Gearwrench #86232