Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4 - 18 NPT Hex Die

  • Zoro #: G0436311
  • Mfr #: 82869N
$11.52
  • Item: Hex Threading Die
  • Die Material: High Speed Steel
  • Die Shape: Hex
See full product details
Orders over $75 ship free.

Gearwrench #82869N Specifications

  • Zoro #: G0436311
  • Mfr #: 82869N
Item: Hex Threading Die Die Material: High Speed Steel
Die Shape: Hex Thread Direction: Right Hand
Finish - Machining: Bright (Uncoated) Overall Length: 1 27/64 in
Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification Material - Machining: High Speed Steel
For Tool Type: Hand Tools Die Type: Solid
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #82869N