Skip to Main Content
customer-service Help
Gearwrench

1/4 - 19 BSP Hex Die

Gearwrench 1/4 - 19 BSP Hex Die 82876N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.40
  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
See full product details
Orders over $75 ship free.
Total: $10.40

Gearwrench #82876N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • For Tool Type: Hand Tools
  • Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
  • Material - Machining: High Speed Steel
  • Die Type: Solid
  • Finish - Machining: Bright (Uncoated)
  • Overall Length: 1.4300 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #82876N