Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4", 3/8", 1/2" Drive Socket Set, Torx(R)

  • Zoro #: G0449639
  • Mfr #: 80726
$136.37
  • Item: Socket Set
  • Tether Capable: Not Tether Capable
  • Drive Size: 1/4", 3/8", 1/2"
See full product details
This item ships free.

Gearwrench #80726 Specifications

  • Zoro #: G0449639
  • Mfr #: 80726
Item: Socket Set Tether Capable: Not Tether Capable
Drive Size: 1/4", 3/8", 1/2" Measurement Type: Torx(R)
Finish: Chrome Standards: ASME B107.1, ASME B107.5M
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torx Set with Hex Bit Sockets,36 Pc

Reviews of Gearwrench #80726