Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4", 3/8", 1/2" Drive Torx Bit Socket Set , Torx(R) ,

  • Zoro #: G0449657
  • Mfr #: 80725
$51.80
  • Drive Size: 1/4", 3/8", 1/2"
  • Measurement Type: Torx(R)
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Gearwrench #80725 Specifications

  • Zoro #: G0449657
  • Mfr #: 80725
Drive Size: 1/4", 3/8", 1/2" Measurement Type: Torx(R)
Finish: Chrome plated Includes: (8) 1/4" Drive TORX Tamper-Proof Bit Socket of 0.984" Length: T7,T8,T10,T15,T20,T25,T27,T30; (4) 1/4" Drive TORX Tamper-Proof Bit Socket of 1.850" Length: T40,T45,T50,T55; (1) 1/4" Drive TORX Tamper-Proof Bit Socket of 2.480" Length T60
Overall Length: Various Item: Torx Tamper-Proof Bit Socket Set
Size: T7,T8,T10,T15,T20,T25,T27,T30,T40,T45,T50,T55,T60 Socket Type: Torx
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torx Tamper-Proof Bit Socket Set,13 Pc.

Reviews of Gearwrench #80725