customer-service Help
Gearwrench

1/4", 3/8", 1/2" Drive, Various Hand Ratchet , Chorme

Gearwrench 1/4",  3/8",  1/2" Drive,  Various Hand Ratchet ,  Chorme 81206P
Tap to zoom
Hover or click to zoom
$127.99
  • Item: 120XPTM Teardrop Ratchet Set
  • Drive Size: 1/4", 3/8", 1/2"
  • Overall Length: Various
See full product details
This item ships free.

Total: $127.99

Gearwrench #81206P Specifications

  • Item: 120XPTM Teardrop Ratchet Set
  • Drive Size: 1/4", 3/8", 1/2"
  • Overall Length: Various
  • Finish: Chorme
  • Features: 120 Positions, 3 Ratcheting Arc; The Gear is Alternately Engaged by the Double-Stacked Pawls which give a 3 Swing Arc for Faster Work; Highly Visible On/Off Markings on the Head; Enclosed Head Design for Extreme Resistance to Dirt Infiltration; Double-Stacked Pawls Engage a 60-tooth Gear Providing Exceptional Strength, Exceeding ASME Specifications@# Teardrop Low Profile Head and Flush Mounted On/Off Switch Allow Better Access in Tight Spaces; Longer Reach Handle to Access Hard to Reach Fasteners; Full Polish Chrome Handle; Meets or Exceeds ASME B107.10
  • Socket Size Range: 1/4" to 1/2"
  • Standards: ASMB B107.10
  • Number of Pieces: 3
  • Tether Capable: Not Tether Capable
  • Ratchets Included: Teardrop Ratchet
  • Sizes Included: 1/4", 3/8", 1/2"
  • Length: Various
  • Handle Type: Standard
  • Impact Rated: No
  • Meets/Exceeds: ASME B107.10
  • Sockets Included: No
  • Product Type: Ratchet Set,3pc,1/4in,3/8in,1/2in,Polish
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Ratchet Set,3pc,1/4in,3/8in,1/2in,Polish

Reviews of Gearwrench #81206P