Gearwrench

1/4", 3/8" Drive Bit Socket Set, SAE/Metric/Torx, 39 pcs

Gearwrench 1/4",  3/8" Drive Bit Socket Set,  SAE/Metric/Torx,  39 pcs 890040
Hover or click to zoom Tap to zoom
  • Drive Size: 1/4", 3/8"
  • Measurement Type: SAE/Metric/Torx
  • SAE or Metric: SAE, Metric, Torx
  • Number of Pieces: 39
  • Item: Bit Socket Set
  • System of Measurement: SAE/Metric/Torx
  • Ratchets Included: None
  • Tether Capable: Not Tether Capable
See full product details
$65.22

Subtotal: $65.22

Gearwrench #890040 Specifications

  • Drive Size: 1/4", 3/8"
  • Measurement Type: SAE/Metric/Torx
  • SAE or Metric: SAE, Metric, Torx
  • Number of Pieces: 39
  • Item: Bit Socket Set
  • System of Measurement: SAE/Metric/Torx
  • Ratchets Included: None
  • Tether Capable: Not Tether Capable
  • Socket Size Range: 1/16" to 3/8", 2mm to 10mm, T8 to T55
  • Features: VortexTM Bit Sockets Are Available in Hex, Torx, Phillips, and Slotted; VortexTM Bit Sockets are Broached for Use with 1/4" and 3/8" Conventional Square Drive Ratchets.VortexTM Bit Sockets Are Available in Hex, Torx, Phillips, and Slotted; VortexTM Bit Sockets are Broached for Use with 1/4" and 3/8" Conventional Square Drive Ratchets.
  • Socket Depth: Standard
  • Length: Various
  • Sockets Included: Yes
  • Drive Type: Slotted/Phillips/Hex/Torx
  • Sizes Included: 1/8",3/16",1/4",1/16",5/64",3/32",7/64",1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8",2mm,2.5mm,3mm,4mm,5mm,6mm,7mm,8mm,10mm,T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55.
  • Impact Rated: No
  • Overall Length: Various
  • Product Type: Vortex Bit Socket Set SAE/Metric,39 Pc.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Vortex Bit Socket Set SAE/Metric,39 Pc.

Reviews of Gearwrench #890040

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.