Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4", 3/8" Drive Torx Bit Socket Set , Torx(R) ,

  • Zoro #: G0448500
  • Mfr #: 81052
$57.59
  • Drive Size: 1/4", 3/8"
  • Measurement Type: Torx(R)
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Gearwrench #81052 Specifications

  • Zoro #: G0448500
  • Mfr #: 81052
Drive Size: 1/4", 3/8" Measurement Type: Torx(R)
Finish: Chrome plated Includes: (7) 1/4" Drive Universal Tamper Proof Torx Bit Socket Set of 1.93" Length: T8,T10,T15,T20,T25,T27,T30; (4) 3/8" Drive Universal Tamper Proof Torx Bit Socket Set of 2.48" Length: T40,T45,T50,T55
Overall Length: Various Socket Type: Universal Tamper Proof Torx Bit
Item: Tamper Proof Torx Bit Socket Set Size: T8,T10,T15,T20,T25,T27,T30,T40,T45,T50,T55
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tamper Proof Torx Bit Socket Set

Reviews of Gearwrench #81052