Gearwrench
1/4" Drive, 11/32" SAE Socket, 12 Points
Mfr # 80215D
Zoro # G4560599
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.965"
Explore More Products
- GEARWRENCH 3/8" Drive, 15mm Metric Socket, 6 Points 80383
- GEARWRENCH 1/2" Drive, 1-1/8" SAE Socket, 6 Points 80613
- GEARWRENCH 1/4" Drive, 3/8" SAE Socket, 6 Points 80265
- GEARWRENCH 3/8" Drive, 7/16" SAE Socket, 12 Points 80512
- GEARWRENCH 1/4" Drive, 1/4" SAE Socket, 12 Points 80222
- GEARWRENCH Skt Std 1/2Dr 6Pt 1-1/16 80612
- GEARWRENCH 1/2" Drive, 11/16" SAE Socket, 12 Points 80776
- GEARWRENCH 3/8" Drive, 10mm Metric Socket, 12 Points 80486
- GEARWRENCH 3/8" Drive, 11/16" SAE Socket, 12 Points 80516
- TIGER TOOL Tiger Tool TIG20175 10102 & 10803 Heavy Duty Drive Shaft Service Kit TIG20175
- GREY PNEUMATIC SKT 1" DRIVE X 1-5/16" DEEP IM GP4042D
- Gearwrench Sockets & Ratchets