Gearwrench
1/4" Drive, 11/32" SAE Socket, 12 Points
- Mfr # 80225
- Zoro # G3544436
$4.19
/eaSold in multiples of 2 for $8.38
Subtotal: $8.38
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.929"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 1/4" Drive, 9/32" SAE Socket, 12 Points 80223D
- GEARWRENCH 1/4" Drive, 3/16" SAE Socket, 12 Points 80220
- GEARWRENCH 1/4" Drive, 1/4" SAE Socket, 12 Points 80222
- GEARWRENCH 1/2" Drive, 15/16" SAE Socket, 12 Points 80780
- GEARWRENCH 3/8" Drive, 1/4" SAE Socket, 12 Points 80509
- GEARWRENCH 1/2" Drive, 9/16" SAE Socket, 12 Points 80774
- GEARWRENCH Gearwrench KD80546 5/8" x 6" Swivel Spark Plug Socket KD80546
- GEARWRENCH 1/2" Drive, 16mm Metric Socket, 12 Points 80787
- GEARWRENCH Vortexâ„¢ Hex Bit Socket - 3/8" EHT89033
- KO-KEN Socket 13mm Surface 26mm 3/8 Sq. Drive 3410M-13
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" EXTRA-THIN WALL GP2026DT
- Gearwrench Sockets & Ratchets