Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive, 1/2" SAE Socket, 12

  • Zoro #: G3544646
  • Mfr #: 80218
$2.50 /ea

Order in multiples of 4

  • Drive Size: 1/4"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80218 Specifications

  • Zoro #: G3544646
  • Mfr #: 80218
  • Drive Size: 1/4"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 0.965"
  • Size: 1/2"
  • Finish: Full Polished Chrome
  • Tether Capable: Tether Capable
  • Item: Socket
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Std 1/4Dr 12Pt 1/2

Reviews of Gearwrench #80218