Skip to Main Content
customer-service Help
Gearwrench

1/4" Drive, 1/4" SAE Socket, 12

Gearwrench 1/4" Drive,  1/4" SAE Socket,  12 80212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.29 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $6.87

Gearwrench #80212 Specifications

  • Drive Size: 1/4"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 0.965"
  • Size: 1/4"
  • Finish: Full Polished Chrome
  • Item: Socket
  • Tether Capable: Tether Capable
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Std 1/4Dr 12Pt 1/4

Reviews of Gearwrench #80212