Gearwrench

1/4" Drive, 14mm Metric Socket, 12 Points

Gearwrench 1/4" Drive,  14mm Metric Socket,  12 Points 80241
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/4"
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1.929"
  • Finish: Full Polished Chrome
  • Impact Rated: No
  • Item: Deep Socket
See full product details
$4.67

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #80241 Specifications

  • Drive Size: 1/4"
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1.929"
  • Size: 14mm
  • Finish: Full Polished Chrome
  • Impact Rated: No
  • Item: Deep Socket
  • Product Type: Deep Socket,1/4in Drive, 12 Pt.,14mm
  • Country of Origin (subject to change): China

Description

Deep Socket,1/4" Drive, 12 Pt.,14mm

Reviews of Gearwrench #80241

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.