Gearwrench
1/4" Drive, 15mm Metric Socket, 6 Points
- Mfr # 80261
- Zoro # G0435106
$8.55
/ea
Subtotal: $8.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.457"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 1/2" Drive, 11mm Metric Socket, 6 Points 80638
- GEARWRENCH 3/8" Drive, 18mm Metric Socket, 6 Points 80386
- GEARWRENCH 3/8" Drive, 1/2" SAE Socket, 12 Points 80513
- GEARWRENCH 3/8" Drive, 10mm Metric Socket, 6 Points 80333
- GEARWRENCH 3/8" Drive, 8mm Metric Socket, 6 Points 80376
- GEARWRENCH 1/4" Drive, 15mm Metric Socket, 6 Points 80137
- GEARWRENCH 80392 0.38 in. Drive 6 Point Deep Socket - 10 mm. GE334612
- GEARWRENCH Vortex Hex Bit Socket - 3/16" EHT89029
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- KO-KEN Socket 17mm 6 Point 77mm 1/2 Sq. Drive 4300M-17
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr 41-36MM
- Gearwrench Sockets & Ratchets