Gearwrench

1/4" Drive, 3/8" SAE Socket, 6 Points

Gearwrench 1/4" Drive,  3/8" SAE Socket,  6 Points 80111
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/4"
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 0.965"
  • Size: 3/8"
  • Finish: Chrome plated
  • Item: Drive Socket
See full product details
$2.84

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #80111 Specifications

  • Drive Size: 1/4"
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 0.965"
  • Size: 3/8"
  • Finish: Chrome plated
  • Item: Drive Socket
  • Tether Ready: No
  • Product Type: Socket,1/4in,drive 6pt Stndr,sae,3/8in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket,1/4",drive 6pt Stndr,sae,3/8"

Reviews of Gearwrench #80111

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.