Shop Alternate Products
This Product is Discontinued
Gearwrench
1/4" Drive, 5/16" SAE Socket, 6 Points (Discontinued)
Mfr # 80264
Zoro # G0435130
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.378"