Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 6

  • Zoro #: G0444836
  • Mfr #: 80312DD
$54.42
  • Drive Size: 1/4"
  • Socket Type: Standard and Deep
  • Measurement Type: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80312DD Specifications

  • Zoro #: G0444836
  • Mfr #: 80312DD
Drive Size: 1/4" Socket Type: Standard and Deep
Measurement Type: SAE Number of Points: 6
Number of Pieces: 26 Overall Length: Various
Size: 5/32,3/16,7/32,1/4,9/32,5/16,11/32,3/8,7/16,1/2,9/16 Finish: Chrome plated
Includes: (1) 1/4" Drive Full Polish Teardrop Ratchet of 5.310" Length; (1) 1/4" Drive Spinner Handle of 15.75" Length; (1) 1/4" Drive Standard Extension of 3" Length; (1) 1/4" Drive Standard Extension of 6" Length; (11) 1/4" Drive 6 Point SAE Standard Length Sockets of 0.965 Length: 5/32,3/16,7/32,1/4,9/32,5/16,11/32,3/8,7/16,1/2,9/16; (10) 1/4" Drive 6 Point SAE Deep Length Sockets of 1.929 Length: 3/16,7/32,1/4,9/32,5/16,11/32,3/8,7/16,1/2,9/16; (1) 1/4" Drive Universal Joint of 1.375 Length Item: Socket
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,26 Pc.,1/4",drive 6pt Stndr,sae

Reviews of Gearwrench #80312DD