Gearwrench
1/4" Drive, 5.5mm Metric Socket, 12 Points
Mfr # 80232
Zoro # G0430705
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.929"
Explore More Products
- GEARWRENCH 3/8" Drive, 12mm Metric Socket, 6 Points 80394D
- GEARWRENCH 1/4" Drive, 7/16" SAE Socket, 6 Points 80122D
- GEARWRENCH 3/8" Drive, 1/4" SAE Socket, 6 Points 80350
- GEARWRENCH 3/8" Drive, SAE Socket, 4 Points 81239
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket, 6 Points 80346
- GEARWRENCH 1/2" Drive, 1-1/4" SAE Socket, 6 Points 80678
- GEARWRENCH 3/8" Drive, 6mm Metric Socket, 12 Points 80482
- GEARWRENCH 1" Drive, 2-3/4" SAE Socket, 12 Points 83420
- GEARWRENCH 3/4" Drive, 41mm Metric Socket, 6 Points 82495
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points J5425M
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket SHD13208
- Gearwrench Sockets