Gearwrench
1/4" Drive, 5.5mm Metric Socket, 6 Points
- Mfr # 80251D
- Zoro # G0435191
$9.99
/ea
Subtotal: $9.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.378"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 1" Drive, 2-1/2" SAE Socket, 12 Points 83417
- GEARWRENCH 3/4" Drive, 2-3/8" SAE Socket, 12 Points 80865
- GEARWRENCH 3/8" Drive, 7/16" SAE Socket, 6 Points 80366
- GEARWRENCH 1" Drive, 2-9/16" SAE Socket, 12 Points 83418
- GEARWRENCH 3/8" Drive, 10mm Metric Socket, 12 Points 80486
- GEARWRENCH 1/4" Drive, 9mm Metric Socket, 6 Points 80255
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 7mm EHT522070GR
- GEARWRENCH MCHNIC TOOL SET SAE 12PC CSWS14SAE12
- GEARWRENCH GearWrench 80392 0.38 in. Drive 6 Point Deep Socket - 10 mm. KDT-80392
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points 53YR67
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket SHD32150
- Gearwrench Sockets