Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 6 Point Mid Length Metric Socket 10mm

  • Zoro #: G0439297
  • Mfr #: 80145S
$3.25
  • Overall Length: 1.25"
  • Size: 10mm
  • Drive Size: 1/4"
See full product details
Orders over $75 ship free.

Gearwrench #80145S Specifications

  • Zoro #: G0439297
  • Mfr #: 80145S
Overall Length: 1.25" Size: 10mm
Drive Size: 1/4" SAE or Metric: Metric
Finish: Chrome plated Socket Type: Mid Length
Number of Points: 6 Item: Drive Socket
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket,drive6pt Mid L,1/4in,10mm

Reviews of Gearwrench #80145S