Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 6 Point Mid Length SAE Socket 1/2"

  • Zoro #: G0439778
  • Mfr #: 80123S
$3.49
  • SAE or Metric: SAE
  • Item: Drive Socket
  • Drive Size: 1/4"
See full product details
Orders over $75 ship free.

Gearwrench #80123S Specifications

  • Zoro #: G0439778
  • Mfr #: 80123S
SAE or Metric: SAE Item: Drive Socket
Drive Size: 1/4" Size: 1/2"
Overall Length: 1.25" Socket Type: Mid Length
Finish: Chrome plated Number of Points: 6
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mid Length SAESocket,Drive 6 Pt, 1/2in

Reviews of Gearwrench #80123S