Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 6 Point Mid Length SAE Socket 7/16"

  • Zoro #: G0439918
  • Mfr #: 80122S
$3.49 10% off
$3.14
  • Drive Size: 1/4"
  • Socket Type: Mid Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80122S Specifications

  • Zoro #: G0439918
  • Mfr #: 80122S
Drive Size: 1/4" Socket Type: Mid Length
SAE or Metric: SAE Finish: Chrome plated
Size: 7/16" Number of Points: 6
Item: Drive Socket Overall Length: 1.25"
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mid Length SAESocket,Drive 6 Pt, 7/16in

Reviews of Gearwrench #80122S