Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 6 Point Standard Universal Impact Metric Socket 12mm

  • Zoro #: G0450375
  • Mfr #: 84167
$10.81
  • Category Type: Impact Socket
  • SAE or Metric: Metric
  • Overall Length: 1.831"
See full product details
Orders over $75 ship free.

Gearwrench #84167 Specifications

  • Zoro #: G0450375
  • Mfr #: 84167
Category Type: Impact Socket SAE or Metric: Metric
Overall Length: 1.831" Material: Chrome Molybdenum Alloy Steel
Size: 12mm Socket Type: Universal Impact
Finish: Manganese Phosphate Number of Points: 6
Item: Impact Socket Drive Size: 3/8"
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,12mm

Reviews of Gearwrench #84167