Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 6 Point Standard Universal Impact Metric Socket 8mm

  • Zoro #: G0450838
  • Mfr #: 84163
$11.17
  • Number of Points: 6
  • Drive Size: 3/8"
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #84163 Specifications

  • Zoro #: G0450838
  • Mfr #: 84163
Number of Points: 6 Drive Size: 3/8"
SAE or Metric: Metric Overall Length: 1.831"
Finish: Manganese Phosphate Size: 8mm
Item: Impact Socket Socket Type: Universal Impact
Material: Chrome Molybdenum Alloy Steel Category Type: Impact Socket
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,8mm

Reviews of Gearwrench #84163