Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 6 Point Standard Universal Impact SAE Socket 1/2"

  • Zoro #: G0450226
  • Mfr #: 84156
$11.75
  • Socket Type: Universal Impact
  • Drive Size: 3/8"
  • Item: Impact Socket
See full product details
Orders over $75 ship free.

Gearwrench #84156 Specifications

  • Zoro #: G0450226
  • Mfr #: 84156
Socket Type: Universal Impact Drive Size: 3/8"
Item: Impact Socket Finish: Manganese Phosphate
Category Type: Impact Socket SAE or Metric: SAE
Number of Points: 6 Overall Length: 1.831"
Material: Chrome Molybdenum Alloy Steel Size: 1/2"
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,1/2 in.

Reviews of Gearwrench #84156