Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive, 6.75" Roto Hand Ratchet , Bright Chrome

  • Zoro #: G0443199
  • Mfr #: 81224
$29.86
  • Item: Roto Ratchet,Cushion Grip,1/4in Dr.
  • Drive Size: 1/4"
  • Head Movement: Rotates 360 Degrees
See full product details
Orders over $75 ship free.

Gearwrench #81224 Specifications

  • Zoro #: G0443199
  • Mfr #: 81224
Item: Roto Ratchet,Cushion Grip,1/4in Dr. Drive Size: 1/4"
Head Movement: Rotates 360 Degrees Head Style: Roto
Overall Length: 6.75" Finish: Bright Chrome
Number of Geared Teeth: 72 Features: Dual Material Comfort Grip Handle; Bright Chrome Finish; 360 Degree Rotating Head for Speed and Access; Round Shaped Head; Meets or Exceeds ASME B107.10M
System of Measurement: Inch Standards: ASME B107.10
Number of Pieces: 1 Head Height: 0.59
Head Width: 1.25 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Roto Ratchet,Cushion Grip,1/4in Dr.

Reviews of Gearwrench #81224