Gearwrench
1/4" Drive, 6mm Metric Socket, 12 Points
Mfr # 80200
Zoro # G0447478
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.965"
Explore More Products
- GEARWRENCH 3/8" Drive, 8mm Metric Socket, 12 Points 80522
- GEARWRENCH 38 Drive 6 Point 6 Magnetic Swivel Spark Plug Socket 916 KDT3938D
- GEARWRENCH 3/4" Drive, 42mm Metric Socket, 12 Points 82477
- GEARWRENCH 3/4" Drive, 1-1/2" SAE Socket, 12 Points 80854
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket 3929D
- GEARWRENCH 1/4" Drive, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm 6 Points 80304
- GEARWRENCH Skt Std 1/2Dr 12Pt 24Mm 80759
- GEARWRENCH 1/4 in. Drive Pass-Thru, 6-Point Standard Fract. SAE Socket 1/2 in. EHT122160GR
- GEARWRENCH 1/2" Drive, 9mm Metric Socket, 12 Points 80806
- CAPRI TOOLS 3/8 in Drive 10 mm 12-Point Metric Shallow Socket CP16332
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points 48032
- Gearwrench Sockets & Ratchets