Skip to Main Content
customer-service Help
Gearwrench

1/4" Drive, 7/32" SAE Socket, 12

Gearwrench 1/4" Drive,  7/32" SAE Socket,  12 80221
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.48 /ea

Order in multiples of 2

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $8.96

Gearwrench #80221 Specifications

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1.929"
  • Size: 7/32"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Deep Socket
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Dp 1/4Dr 12Pt 7/32

Reviews of Gearwrench #80221