Gearwrench
1/4" Drive, 7/32" SAE Socket, 6 Points
- Zoro #: G0445606
- Mfr #: 80116D
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/4"
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1.929"
- Size: 7/32"
- Finish: Chrome plated
- Tether Ready: No
$6.49
Must order in multiples of 2
Subtotal: $12.98
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 1/4" Drive, 11/32" SAE Socket, 6 Points 80110
- GEARWRENCH 1/2" Drive, 3/8" SAE Socket, 6 Points 80648
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80750
- GEARWRENCH 3/8" Drive, 12" Hndl flex fp 3/8dr 12, Chrome 81221
- GEARWRENCH 1/2" Drive, 30mm Metric Socket, 12 Points 80826
- GEARWRENCH Skt Dp 3/8Dr 12Pt 18Mm 80532
- GEARWRENCH 38 Drive Low Profile Offset Oxygen Sensor Socket 78 22mm KDT3925D
- GEARWRENCH 3/8" Drive, 13/16" SAE Socket, 6 Points 80359
- GEARWRENCH Vortex™ Torx® Bit Socket - T25 EHT89011
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 25mm Deep Length, Chrome Socket D016225
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points J47055LTM
- Gearwrench Sockets