Gearwrench
1/4" Drive, 7mm Metric Socket, 6 Points
- Zoro #: G0444641
- Mfr #: 80129
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/4"
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 0.965"
- Size: 7mm
- Finish: Chrome plated
- Item: Drive Socket
$3.03
Must order in multiples of 3
Subtotal: $9.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gearwrench
- MFR #80129
- Zoro #G0444641
- Country of OriginChina
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 7mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/4in,drive 6pt Stndr,metric,7mm |
Description
Socket,1/4in,drive 6pt Stndr,metric,7mm
Reviews of Gearwrench #80129
Explore more
- GEARWRENCH 1" Drive, 2-1/8" SAE Socket 22-965G
- GEARWRENCH Skt dp 3/8dr 6pt 19mm 80401
- GEARWRENCH 3/8 in Drive, 16mm Specialty Metric Socket, 6 Points 3875D
- GEARWRENCH 1" Drive, 1-3/8" SAE Socket, 12 Points 83404
- GEARWRENCH 1/2" Drive, 11/16" SAE Socket, 6 Points 84505N
- GEARWRENCH 3/4" Drive, 22mm Metric Socket, 6 Points 82486
- GEARWRENCH 3/8" Drive, 13/16" SAE Socket, 6 Points 80359
- GEARWRENCH 1/2" Drive, 11/16" SAE Socket, 6 Points 80606
- GEARWRENCH 38 Drive 6 Point 4 Magnetic Swivel Spark Plug Socket 58 KDT3927D
- GREY PNEUMATIC 1-1/2" Drive, 2-7/16" SAE Socket, 12 Points 6278D
- LISLE 3/8" Drive, 3/16" SAE Socket, 6 Points 13630
- Gearwrench Sockets