Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive, 9/16" SAE Socket, 12

  • Zoro #: G3544497
  • Mfr #: 80229
$3.98 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80229 Specifications

  • Zoro #: G3544497
  • Mfr #: 80229
  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1.929"
  • Size: 9/16"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Dp 1/4Dr 12Pt 9/16

Reviews of Gearwrench #80229