Shop Alternate Products
This Product is Discontinued
Gearwrench
1/4" Drive, 9/16" SAE Socket, 6 Points (Discontinued)
Mfr # 80124S
Zoro # G0439951
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type Mid Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.25"