Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive Bolt Biter Extraction Socket 1/4"

  • Zoro #: G1240059
  • Mfr #: 84751
$13.70
  • Item: Bolt Extractor
  • Type: Tapered
  • Size: 1/4"
See full product details
Orders over $75 ship free.

Gearwrench #84751 Specifications

  • Zoro #: G1240059
  • Mfr #: 84751
  • Item: Bolt Extractor
  • Type: Tapered
  • Size: 1/4"
  • Drive Size (In.): 1/4
  • Features: Grips Dual Size and Minus Size Sockets
  • Impact Rated: Yes
  • Material: Alloy Steel
  • Overall Length (In.): 3-53/64
  • Large End Dia. (In.): 1-49/64
  • Application: Removes Rounded, Rusty and Damaged Fasteners
  • Non-Magnetic: No
  • Drive Size: 1/4 in
  • Socket Size: 1/4 in
  • Socket Depth: Standard
  • Bolt Clearance: 1 in
  • Locking: No
  • Drive Type: Impact
  • Compatible Fastener Type: Bolts, Screws
  • Non-Sparking: No
  • Socket Shape: 7-Point
  • Tether Ready: No
  • Number of Points: 7
  • Socket Length: 3/8 in
  • Insulated: No
  • Standards: B107.110
  • Measurement Type: SAE
  • Wall Thickness: 1/16 in
  • Finish: Black Oxide
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bolt Extractor, Socket Size 1/4 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in

Reviews of Gearwrench #84751