Gearwrench

1/4" Drive Deep External Torx® Socket E11

Gearwrench 1/4" Drive Deep External Torx® Socket E11 80243
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/4"
  • Socket Type: Deep External TORX
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.968"
  • Finish: Chrome plated
  • Size: E11
  • Item: Torx Socket
See full product details
$7.66

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gearwrench #80243 Specifications

  • Drive Size: 1/4"
  • Socket Type: Deep External TORX
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.968"
  • Finish: Chrome plated
  • Size: E11
  • Item: Torx Socket
  • Country of Origin (subject to change): China

Description

External Torx Socket,E-11

Reviews of Gearwrench #80243

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.