Gearwrench
Torx Socket 1/4" Drive x E4, 1.968" Length, Chrome plated
Mfr # 80191
Zoro # G0434589
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type External Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.968"
Explore More Products
- GEARWRENCH 1/4" Drive Extension 6" 81116
- GEARWRENCH Ext wbl 1/4dr 4 81120
- GEARWRENCH 3/8" Drive Female Extension Adapter 82804
- GEARWRENCH 4 Pc. 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" 81200D
- GEARWRENCH 3 Pc. 1/2" Drive Locking Extension Set 3", 5" & 10" 81302
- GEARWRENCH 1/4" Drive Extension 14" 81118
- GEARWRENCH Torx Socket 3/8" Drive x E16, 2.05" Length, Chrome plated 80984
- GEARWRENCH Torx Socket 3/8" Drive x E12, 2.05" Length, Chrome plated 80982
- GEARWRENCH 3/4" Drive Extension 16" 81413
- SK PROFESSIONAL TOOLS Socket Extension, 3/8 in. Dr, 4 in. L 45154
- DURSTON MANUFACTURING 10 Mm Extra Deep Metric Socket 1/4 EDM410
- Gearwrench Sockets & Ratchets