Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Deep External Torx® Socket E5

  • Zoro #: G0434598
  • Mfr #: 80192
$7.02
  • SAE or Metric: SAE
  • Overall Length: 1.968"
  • Item: Torx Socket
See full product details
Orders over $75 ship free.

Gearwrench #80192 Specifications

  • Zoro #: G0434598
  • Mfr #: 80192
SAE or Metric: SAE Overall Length: 1.968"
Item: Torx Socket Number of Points: 6
Socket Type: External Torx Size: E5
Drive Size: 1/4" Finish: Chrome plated
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

External Torx Socket,E-5

Reviews of Gearwrench #80192